Apply to be a TradeMaster!
Main product image of 925 RPM, 3 Speed Motor, 1/3 HP (208/230V), 622258R
Magnifying glass
Hover image to zoom

925 RPM, 3 Speed Motor, 1/3 HP (208/230V), 622258R

Brand:
Nordyne
SKU:
622258R
Rating:
(4)
Q&A:
(0)
925 RPM, 3 Speed Motor, 1/3 HP (208/230V), 622258R
Magnifying glass
Hover image to zoom
$186.23 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
925 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
622258R is an official OEM 925 RPM, 3 Speed Motor, 1/3 HP (208/230V) for Nordyne HVAC equipment.

Specs

–
RPM:

925

Horse Power:

1/3

Voltage:

208/230V

Speeds:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fast shipping and product match

Great replacement product for my AC blower. Older unit so finding a replacement was tricky. This came through perfect with fast shipping
Carl
Harrisburg pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower kept stopping and no breaker trips

Replaced 9 year old blower motor that kept stopping. Turns out there was linear play in the shaft.
Lenny
Washingtonville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

exactly what i needed works great. will have to see how it withstands the test of time for 5 stars
K
md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Identical replacement blower motor for my HVAC

Same make and model as the original blower motor in my hvac system. Competitively priced and in stock. They even let me swing by their distribution center in Dallas and pick up same day. Higgly recommend both the product and supplyhouse.com
Kyle
Dallas, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy