Shop Limited Time Deals
Main product image of Control Board for M1 Series, 903429
Magnifying glass
Hover image to zoom

Control Board for M1 Series, 903429

Brand:
Nordyne
SKU:
903429
Rating:
(27)
Q&A:
(1)
Control Board for M1 Series, 903429
Magnifying glass
Hover image to zoom
903429 has been discontinued
Discontinued October 4, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Control Board for M1 Series, 903429A
Brand:
Nordyne
SKU:903429A
(1)
Order by today, receive 89 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Used With
M1 Series

Description

903429 is an official OEM Control Board for M1 Series for Nordyne HVAC equipment.

Specs

Type:

Control Board

Used With:

M1 Series

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Furnace Ignitor with Plug, 902661A
SKU: 902661A
Nordyne

Product Reviews

5 out of 27 reviews
100% would recommend this product
5
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 27 reviews

OUTSTANDING !!

Super fast, friendly, communicative and a great product at a fair price. Will absolutely do business again. Highly recommend!!
The Scrounge
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I need this product

This product was perfect. And strictly the price was great. It was just what I needed.
TK
Pgh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD PRODUCT

I WAS LOOKING FOR A REPLACEMENT BOARD AND FOUND THIS ONE. IT WORKS GREAT.
CREEKSIDE
GOWANDA NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit with a good price!!

The product i needed was available and delivered within 3 days. Inexpensive compared to other sites and worked perfectly.
Chad
Grand Rapids, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

18 Year Old Unit Up And Running Again

Used Youtube Videos To Trouble Shoot. And Found I Wasnt Getting 24 AC Volts To Works The Contactor In The Outdoor Unit. So Not Only Did I Replace The Board Because of Heat Damage to the Old board my transformer was Bad Also. Smelled Burnt. Anyway All Is Good Now. Fast Shipping And That Important Because I Live In Arizona. Why Does Every Word Have A Capital Letter When I Did This Review? Lol
Nyroc
Arizona
2 years ago
Was this review helpful to you?

Recommend

A+ worker like it should
Board
Forked River Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have ordered several parts - all from this supplier

It's a gas valve..it fixed the issue. The company is what I'm reviewing, they're the best.
Chris
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Works with out an issue.
Brian
Adrian,mi.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working like it should.

So far so good..
Cold
Wyoming
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Control Board

Had the board the next day. Great service
Heating Dude
Albany new York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the part number for a limit switch for this control board

Asked by woody 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

you can call w the model & serial # of the unit to find the correct limit switch. we can't find parts based on other parts used in the unit.

Was this review helpful to you?