Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CMF95-045 Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
CMF95-045
Description
–
Nordyne Furnace CMF95 045
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Pressure Switch -1.20"WC for M7 Models, 632622R
SKU:
632622R
Nordyne
Limit Switch 160F with Manual Reset, 626599R
SKU:
626599R
Nordyne
Inline Drain, 664435R
SKU:
664435R
Nordyne
Mount, Motor, 5.7 (3 Leg Band), 669800
SKU:
669800
Nordyne
1/2" x 3/8" 24V Natural or LP Gas Valve, 1046626
SKU:
1046626
Nordyne
120/24V Transformer (40va), 622341R
SKU:
622341R
Nordyne
LP Burner Orifice #57, 661057R
SKU:
661057R
Nordyne
Burner, 3.0x4.5, Cmf95/m7, 661135R
SKU:
661135R
Nordyne
10 MFD Round Capacitor (370V), 01-0024
SKU:
01-0024
Nordyne
Motor Mount Replacement Kit 13"5.7d, 904951
SKU:
904951
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
Motor Mount Kit, 903489
SKU:
903489
Nordyne
Inducer Motor Assembly, 1003441
SKU:
1003441
Nordyne
Condensate J-Trap, 663706R
SKU:
663706R
Nordyne
Flame Sensor with Wiring Harness, 903600
SKU:
903600
Nordyne
Rollout Limit Switch L210F, 626609R
SKU:
626609R
Nordyne
Turbulator, M3, 663919
SKU:
663919
Nordyne
4 Speed Blower Motor (1/2 HP), 904858
SKU:
904858
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video