Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FG6RC-040N-08A Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
FG6RC-040N-08A
Description
–
Nordyne Furnace FG6RC 040N-08A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Limit Switch L210-20F, 626425R
SKU:
626425R
Nordyne
-1.74"WC SPST Pressure Switch, 632444R
SKU:
632444R
Nordyne
Limit Switch 155F, 626422R
SKU:
626422R
Nordyne
Limit Switch L160F with Manual Reset, 626461R
SKU:
626461R
Nordyne
Motor Mount Arm, 668928R
SKU:
668928R
Nordyne
Valve, Gas, 1st, Hw, Vr8215s, 624775R
SKU:
624775R
Nordyne
Main Burner Orifice #45, 661045R
SKU:
661045R
Nordyne
10.5" x 6" Blower Wheel, 667251R
SKU:
667251R
Nordyne
5 MFD Round Run Capacitor (370V), 01-0021
SKU:
01-0021
Nordyne
In-Line Drain Assembly, 663714R
SKU:
663714R
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
G5-6 Draft Inducer Assembly w/ Gasket, 903962
SKU:
903962
Nordyne
Flame Sensor with Wiring Harness, 903600
SKU:
903600
Nordyne
Inshot Burner, 660812R
SKU:
660812R
Nordyne
120V Transformer (40va), 622337
SKU:
622337
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video