Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GUH95A072C5XE Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
GUH95A072C5XE
Description
–
Nordyne Furnace GUH95A072C5XE
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
8 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
Limit Switch 160F with Manual Reset, 626599R
SKU:
626599R
Nordyne
Pressure Switch -0.90"WC, 632487R
SKU:
632487R
Nordyne
Rollout Limit Switch L250F, 626610R
SKU:
626610R
Nordyne
-0.80"WC SPST Pressure Switch, 632495R
SKU:
632495R
Nordyne
Mount, Motor, 5.7 (3 Leg Band), 669800
SKU:
669800
Nordyne
120/24V Transformer (40va), 622341R
SKU:
622341R
Nordyne
Heat Exchanger, 904793
SKU:
904793
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
Inducer Motor Assembly, 1003441
SKU:
1003441
Nordyne
Orifice, Inducer, 0.875, 669719R
SKU:
669719R
Nordyne
Condensate J-Trap, 663706R
SKU:
663706R
Nordyne
10" x 10" Blower Wheel, 667207R
SKU:
667207R
Nordyne
1065 RPM 4 Speed Blower Motor (1/2 HP, 115V), 904859
SKU:
904859
Nordyne
Blower Limit Switch, 626611R
SKU:
626611R
Nordyne
Auto Limit Switch 130-160F, 626598R
SKU:
626598R
Nordyne
Inline Drain, 664435R
SKU:
664435R
Nordyne
Flame Sensor, 632484R
SKU:
632484R
Nordyne
Motor Mount Arm, 668928R
SKU:
668928R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video