Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M3RL-060A-BW Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
M3RL-060A-BW
Description
–
Nordyne Furnace M3RL 060A BW
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Limit Switch 145F with Manual Reset, 626499R
SKU:
626499R
Nordyne
Inline Drain, 664435R
SKU:
664435R
Nordyne
Pressure Switch 0.90"WC, 632451R
SKU:
632451R
Nordyne
Natural Gas Burner Orifice #50, 661050R
SKU:
661050R
Nordyne
1/2" x 3/8" 24V Natural or LP Gas Valve, 1046626
SKU:
1046626
Nordyne
Filter, Hogs-hair, M3, 669363R
SKU:
669363R
Nordyne
Filter Retainer, 669065R
SKU:
669065R
Nordyne
Rollout Limit Switch L115-20, 626497R
SKU:
626497R
Nordyne
LP Burner Orifice #57, 661057R
SKU:
661057R
Nordyne
10 MFD Round Capacitor (370V), 01-0024
SKU:
01-0024
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
Flame Sensor with Wiring Harness, 903600
SKU:
903600
Nordyne
Turbulator, M3, 663919
SKU:
663919
Nordyne
120V Transformer (40va), 622337
SKU:
622337
Nordyne
Inducer Blower Motor Assembly for M3 Furnace, 903979
SKU:
903979
Nordyne
Limit Switch L150F, 626605
SKU:
626605
Nordyne
On/Off Switch, 632337R
SKU:
632337R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video