| Application: | Residential |
|---|---|
| Product Type: | Tankless Heater |
| Type: | Condensing |
| Efficiency: | 99% |
| Energy Factor: | 0.97 |
| Max Flow (GPM): | 11.1 |
| Height (Inches): | 27" |
| Energy Star Rated: | Yes |
| Fuel Type: | Natural Gas |
| Installation Type: | Indoor Only |
| BTU (Max): | 199900 |
| BTU (Min): | 18000 |
| Vent Type: | Direct Vent |
| Flow Rate at 40F Temp Rise (GPM): | 9.7 |
| Flow Rate at 50F Temp Rise (GPM): | 7.8 |
| Flow Rate at 60F Temp Rise (GPM): | 6.5 |
| Flow Rate at 70F Temp Rise (GPM): | 5.5 |