Apply to be a TradeMaster!
Main product image of Insulation Tape Cork 30ft.
Magnifying glass
Hover image to zoom

Insulation Tape Cork 30ft.

Brand:
Nu-Calgon
SKU:
4217-W3
Rating:
(1)
Q&A:
(0)
Insulation Tape Cork 30ft.
Magnifying glass
Hover image to zoom
$28.60 each
In Stock
In Stock
Get 52 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length (Inches)
360" Length
Product Highlight: Material
Rubber
Product Highlight: Length (Feet)
30' Length

Description

–
Insulation Tape Cork Features:
  • For Hot Or Cold Pipes
  • Prevents Condensation And Sweating
  • Use on iron pipe, copper tubing, tees, valves, and fittings
  • Self adhesive, easy to apply
  • 2 X 30' Roll
  • Specs

    –
    Color:

    Black

    Product Type:

    Insulation Tape

    Width (Inches):

    2"

    Length (Inches):

    360"

    Material:

    Rubber

    Length (Feet):

    30'

    Type:

    Insulation

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    70/5 MFD Round Dual Motor Run Capacitor (440/370V)
    SKU: TRCFD705
    Titan Pro

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Better than expected

    Meets all my expectations. Thank you Supply House for your quick service and delivery.
    CN
    Northern California
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy