Apply to be a TradeMaster!
Main product image of 70/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

70/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD705
Rating:
(19)
Q&A:
(0)
70/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$25.59 each
In Stock
In Stock
Get 53 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Shape: 
Round
MFD: 
70/5
80/7.5

MANUALS (1)


This item replaces: CAP-70/5/440R, CD70-5X440R, TRCD705, PRCFD705, CD70-5X370R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
70/5 MFD
Product Highlight: Shape
Round

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

70/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD405
Titan Pro

Product Reviews

4.79 out of 19 reviews
100% would recommend this product
4.79
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
21%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 19 reviews

Decent price for good quality cap

Let's see how long it can last during these Georgia summers.
A/C man2007
Dearing,GA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right product

The part came in on time and is the right item for my A/C
South TX
McAllen, TX.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

installed no fuss about it , Good
Kooltek
Las Vegas NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitors and Contactors

Parts work good and easy to Install
Allan
Springtown Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement part

Always keep an extra capacitor on hand since the last one died. Inexpensive and easy to replace. This part is an exact replacement part that works great.
randall
Houston Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

With the cost now a days, this fits the budget

Direct change out. Only time will tell if it can withstand the Florida heat.
JP
Palm Coast fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple fix

Ordered this to replace a failed cap in a heat pump. arrived quickly, fit nicely, works perfectly.
Flamewrench
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Among all the other things I buy from Supply House I probably purchase 75-100 Titan capacitors a year. Always the best price and always free shipping. Best of all, NO call backs due to premature failure.
theACman
Mobile
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought for extra

My HVAC guy recommended me get an extra capacitor and said to get Titan brand. I haven't used it yet but must be a quality brand if the pros recommend it.
scottwski
Henderson, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Delivery, Great item, Great price

Exact match, easy install and it performs as it should.
Charles
LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy