Apply to be a TradeMaster!
Main product image of NP48DD Housing
Magnifying glass
Hover image to zoom

NP48DD Housing

Brand:
Nu-Calgon
SKU:
4714-24
Rating:
(2)
Q&A:
(0)
NP48DD Housing
Magnifying glass
Hover image to zoom
$98.16 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
FNPT Connection

Description

–
Can be used in conjunction with one of the NP Cartridges to treat ice machines, coffee urns and other beverage equipment. The NP24DD and NP48DD Housings can be charged with specific NP24 or NP48 cartridges for controlling scale, sediment or objectionable tastes and odors. The NP24DD is equipped with 3/8" FPT connections and handles up to 100 gallons of water (800-900 lbs. of ice per day) when preventing scale and up to 200 gallons of water per day when filtering for sediment or removing taste and odor. It will handle flow rates up to 4.0 gpm. The NP48DD can handle twice the capacities of the NP24DD housing and flow rates up to 5.0 gpm.

Specs

–
Product Type:

Filter Housing

Application:

Commercial

Type:

Sediment

Max Pressure (PSI):

125

Max Water Temp (°F):

80°F

Inlet Size:

1/2"

Outlet Size:

1/2"

Connection Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

NeutraPal Condensate Neutralization Hard Pipe Kit
SKU: NC-1S-AXIOM
Axiom

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very easy and well built

This housing was very easy to install, very thick material and will be replacing most of my water filters with this unit. The cartridges seem easier to get sealed vs the metal filters we have been using.
KFB Jesse
Louisville Ky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great working with Supply House.

What a pleasure working with SUPPLYHOUSE.COM. I made a stupid mistate and ordered more items than I actually needed. When I contacted Supply House they were very helpful. I sent back the items I mistakenly ordered and recieved my refund within 3 days. What a pleasure working with them, Also the part was exactly what needed. Thank you for being so understanding.
Junior's
Long Island, New York
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy