Apply to be a TradeMaster!
Main product image of PH Treat - Acidic Condensate Neutralizer
Magnifying glass
Hover image to zoom

PH Treat - Acidic Condensate Neutralizer

Brand:
Nu-Calgon
SKU:
4720-06
Rating:
(17)
Q&A:
(0)
PH Treat - Acidic Condensate Neutralizer
Magnifying glass
Hover image to zoom
$75.86 each
In Stock
In Stock
Get 49 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height
12"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–

Nu-Calgon 4720-06 PH Treat Acidic Condensate Neutralizer

The Nu-Calgon 4720-06 PH Treat is an inline acidic condensate neutralizer designed for high-efficiency furnaces. This 2.5 inch by 12 inch cartridge housing treats the acidic condensate water produced by condensing furnaces, raising the pH to near neutral before discharge. The unit features 3/8 inch female NPT connections and gravity-feed operation. Some communities are passing regulations banning the discharge of acidic condensate. Product type is filter cartridge. Application includes inline and HVAC.

Key Features & Benefits

  • Specialized Neutralization Media: Raises acidic condensate pH to near neutral levels, protecting drain systems and meeting discharge regulations.
  • Expected Service Life: One year or until pH falls below 6.
  • Inline Cartridge Design: 2.5 inch diameter by 12 inch height housing installs directly in the condensate drain line.
  • Temperature Range: Operates from 40°F to 100°F.
  • Pressure Range: Rated for 20 to 125 PSI, maximum 125 PSI.
  • Flow Rate: Handles up to 1.0 GPH condensate flow.
  • Gravity Feed Operation: Designed for gravity-driven condensate systems.
  • 3/8 Inch FNPT Connections: Female NPT threads on both inlet and outlet for standard pipe fittings.

Compatibility & Requirements

The neutralizer installs inline on the condensate drain line of high-efficiency condensing furnaces and tankless water heaters that produce acidic discharge. Verify local code requirements before installation. The unit operates by gravity feed and requires proper downward slope in the drain line. Installation should be performed by a qualified HVAC technician who can confirm compatibility with the specific appliance model and condensate flow rate. Inlet size is 3/8 inch and outlet size is 3/8 inch with FNPT connection type.

Installation & Care

Install the neutralizer inline on the condensate drain line with the inlet at the higher position to maintain gravity flow. Connect 3/8 inch pipe to the female NPT fittings on both inlet and outlet ports. Ensure the drain line slopes continuously downward from the appliance through the neutralizer to the final discharge point. Do not install in pressurized condensate pump discharge lines. Monitor pH levels periodically using test strips or a pH meter to confirm output remains above pH 6. Replace the cartridge when pH falls below 6 or after one year of service, whichever comes first. Check connections for leaks during initial startup and whenever replacing the cartridge. Avoid installing where temperatures fall below 40°F or exceed 100°F.

What's Included

  • 4720-06 PH Treat neutralizer cartridge with housing
  • Pre-filled neutralization media
  • 3/8 inch FNPT inlet and outlet ports

Frequently Asked Questions

Q: How often should the neutralizer cartridge be replaced?
A: Replace the cartridge annually or when pH testing shows the output has fallen below pH 6, whichever occurs first.

Q: Can this neutralizer be used with tankless water heaters?
A: Yes, the 4720-06 neutralizes acidic condensate from both high-efficiency condensing furnaces and tankless water heaters that produce acidic discharge.

Specs

–
Product Type:

Filter Cartridge

Application:

HVAC

Inline

Type:

Acid Neutralizer

Max Pressure (PSI):

125

Flow Rate (GPH):

1.0

Max Water Temp (°F):

100°F

Cartridge Life:

1 Year

Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

FNPT

Height:

12"

Diameter (Inches):

2-1/2"

Reduction Claim:

Acidic Condensate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.53 out of 17 reviews
94% would recommend this product
4.53
out of 17 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
18%
3 star
6%
2 star
6%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Neutralizes Rinnai RU98i condensate

I tested the output from this filter using aquarium PH test kit. The condensate is being generated by a Rinnai RU98i. The test indicated condensate is 7.2 which is very close to neutral. I didn't test the untreated side. I have cast iron pipes, so I was concerned about long-term damage caused by acidic drainage.
VS

Most Liked Negative Review

Works but short Service Life

The Service Life is terrible you never know when it will clog up and stop flowing out water. I never had one last 12months. First one lasted my 7 months figure I'd play it safe and replace every 6 months. Nope next one only lasted 3 months and you have no Service Life indicator on the unit so you only know when you see water backing up in the line. Hopefully you catch it early or you end up with water all over the floor. Going to look for another alternative as this was installed with my new furnace.
Showing 1-10 of 17 reviews

Thats the idem I needed

The product is used on my heating system
Sal the beginner
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the product from SupplyHouse again

Good price. Arrived quickly. We are very satisfied with the purchase.
Jay
Colorado Springs
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

Arrived quickly. Works well with our furnace system to eliminate acidic flow into our septic system.
Garrett the carrot
Show Low
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy the product agaun

Fast shipping accurate part affordable price
Leo
Los Angeles
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I will buy again as needed !

I am using for Remove condensate chemicals from gas burning for Tankless water heater !
Mat
N Y
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this Product again

It does the work what it is made for. Condensate liquid neutralize.
Mathew
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works but short Service Life

The Service Life is terrible you never know when it will clog up and stop flowing out water. I never had one last 12months. First one lasted my 7 months figure I'd play it safe and replace every 6 months. Nope next one only lasted 3 months and you have no Service Life indicator on the unit so you only know when you see water backing up in the line. Hopefully you catch it early or you end up with water all over the floor. Going to look for another alternative as this was installed with my new furnace.
Tony
MA
8 years ago
Was this review helpful to you?

Great product and excellent service

The pH treat neutralizer arrived very quickly and was easy to install with the fittings provided. The instructions were not extensive but were adequate.
Big D
Northfield, MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Least expensive

I had the heating system installed 2 years ago. I was told I had to replace this filter every year or so. This was the company that had the best price.
Thong
east coast U.S.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great at half the price I pay at supply house.

Works as it should.
Steve the Plumber
Maine
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy