Apply to be a TradeMaster!
Main product image of The Bigfoot Pipe Vise
Magnifying glass
Hover image to zoom

The Bigfoot Pipe Vise

Brand:
Pipe Vise
SKU:
PV01
Rating:
(13)
Q&A:
(0)
The Bigfoot Pipe Vise
Magnifying glass
Hover image to zoom
$169.83 each
In Stock
In Stock
Get 17 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty

Description

The Bigfoot is the original Pipe Vise, and our most portable. Easily throw it in your truck, van or trailer for easy access and transport. Spring loaded jaws grip everything from pipes, fittings, and valves all the way to nuts, bolts, and hydraulic lines.

Intended for use with wrenches up to 14" in length.

Capacity:

Minimum: 3/8" OD Pipe. Maximum: 1.75" OD Pipe.

Features:

  • Patent pending spring-loaded Double V jaws rapidly adjust to any pipe size within capacity in seconds.
  • Non-skid rubber feet secure the tool during operation and prevent marring.
  • All steel construction weighing in at 7lbs.
  • Quick change jaws allow for replacement of top and bottom jaws in under 5 minutes with basic tools.
Applications:

  • Assembly and pre-fabrication of pipe, fittings, and valves.
  • Medium duty disassembly.
  • Soldering.

Specs

Product Type:

Pipe Vise

Capacity:

3/8" to 1-3/4" Pipe

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

HF20-S High Flow Series Replacement Cartridge for ICE120-S Commercial Ice Filtration System
SKU: 5615103
Solventum

Product Reviews

4.62 out of 13 reviews
91% would recommend this product
4.62
out of 13 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Yes

This pipe vise is great for assembly of pipe fittings. Only one problem- hard to find the product on Supply House web page because they don't list the products under pipe vices or pipe clamps. You have actually type in the product name. Very good product, just can't figure out why Supply House makes it so hard to find on their site. Shame on them for doing that.
VS

Most Liked Negative Review

I would not buy

Worked great for the first 5 firings, now the teeth won't grab the pipe
Showing 1-10 of 13 reviews

Yes

The Bigfoot Pipe Vise is ideal for pros who need reliable performance day in and day out. It's not overkill—it's the right tool for serious pipework. If you're in the plumbing or welding trades, this is a vise that's worth the investment.
Charlie
Holmdel nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool for plumbers

Love this tool. Wish I found it sooner
Steve
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a must have in your tools of you do any work on pipe

I put manifolds together for irrigation. This vice makes it possible for me to tighten the fittings myself and quickly. Supply house had the best price, great customer service and fast delivery.
Doug L
Villas, New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This pipe vice works amazingly and is definitely worth the

I use it for plumbing, removing gas nozzles and a host of other chores love it
Dan
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth its weight in gold

Been using the Bigfoot. It's like having an extra hand or helper. Awesome product. Wish I had it years ago.!!
Sal
Kalaheo, Kauai
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing

No need to smash my fingers or yell at my helper to hold this while I smashed his finger is trying to put two threaded joints close together. I like the quality and the design. Has already come in handy quite a few times and only had it for a couple weeks
Weezzy
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Portable vise:

Very handy for pre-fabrication opposed to trying to buck 2 pipe wrenches.
TK
St. Louis, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pipe Vise Works great!

Works great on 1" and 3/4" pipe. Both brass and galvanized!
Gas Guy
Wilmington, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very nice tool
Marc arroja plumbing
New Bedford mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

This pipe vise is great for assembly of pipe fittings. Only one problem- hard to find the product on Supply House web page because they don't list the products under pipe vices or pipe clamps. You have actually type in the product name. Very good product, just can't figure out why Supply House makes it so hard to find on their site. Shame on them for doing that.
Woodworking Unlimited
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy