Apply to be a TradeMaster!
Main product image of Model 665RP Ventilation Fan with Light & Heater - 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom

Model 665RP Ventilation Fan with Light & Heater - 4" Round Duct (70 CFM)

Brand:
NuTone
SKU:
665RP
Rating:
(0)
Q&A:
(4)
Model 665RP Ventilation Fan with Light & Heater - 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom
665RP has been discontinued
Discontinued October 29, 2020
This product was discontinued by the manufacturer.
Suggested Alternative:
Broan Heater Fan w/ Dimmable Color Temperature, 80 CFM
Brand:
Broan
SKU:BHFLED80
(8)
Order by today, receive 16 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
4 Sones
Product Highlight: Housing Dimension
14-5/8" x 7-7/8" x 5-5/8"
Product Highlight: Grille Dimension
9-7/8" x 16-1/4" x 1-3/4"
Product Highlight: Warranty
1 Year Warranty

Description

Features:
  • 70 CFM, 4.0 Sones
  • Three functions in one unit (ventilation and heating)
  • 1300W heating element provides optimum performance in smaller spaces.
  • 100W maximum A19 lamp provides bright ceiling light (bulb not included)
  • Efficient, quiet blower, exhausts stale air and moisture to refresh the bath atmosphere
  • Streamline design with handsome white grille, impervious to bathroom climate
  • Includes hanger bars, adjustable from 16" to 24"
  • Built-in junction box with receptacles for simple plug-in of heater and fan motors
  • Quiet polypropylene duct adapter with silent, snap-on backdraft damper. Damper has long, tapering collar for easy attachment of 4" round duct
  • Connects to 120 VAC
  • Color coded wiring (red = heat, blue = vent)
  • Housing Dimension: 14-5/8" x 7-7/8" x 5-5/8" high
  • Grill Dimension: 9-7/8" x 16-1/4" x 1-3/4"
  • Fits 2" x 6" ceiling construction

Specs

Product Type:

Heater/Fan/Light Combo

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

4

Voltage:

120v

Amperage:

12.5

Hertz:

60

Lighting:

Incandescent

Heater Watts:

1300

Grille Dimension:

9-7/8" x 16-1/4" x 1-3/4"

Housing Dimension:

14-5/8" x 7-7/8" x 5-5/8"

Grille Material:

Engineered Resin

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: what is a model number that has a lower Sones level but thwt will fit in same ceiling opennng?

Asked by Bill 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Adam

Hello Bill, Please take a look at either of these two models: https://www.supplyhouse.com/NuTone-Heater-Ventilation-Fan-Combinations-14171000

Was this review helpful to you?

Q: can this unit be installed over a shower?

Asked by M 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the manufacturer warns against installing over a tub or in the shower stall enclosure.

Was this review helpful to you?

Q: is there anyway to mount this product on a wall instead of the ceiling

Asked by elwood 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, installation instructions provided by NuTone specifically say that it is for ceiling use only and must not be mounted on a wall.

Was this review helpful to you?

Q: Sone rating?

Asked by Gail 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This fan has a 4.0 Sone sound rating.

Was this review helpful to you?