Apply to be a TradeMaster!
Main product image of Model 668RP Ventilation Fan w/ Incandescent Light, 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom

Model 668RP Ventilation Fan w/ Incandescent Light, 4" Round Duct (70 CFM)

Brand:
NuTone
SKU:
668RP
Rating:
(7)
Q&A:
(0)
Model 668RP Ventilation Fan w/ Incandescent Light, 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom
668RP has been discontinued
Discontinued April 10, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
4 Sones
Product Highlight: Housing Dimension
14-3/4" 7-7/8" x 5-5/8"
Product Highlight: Grille Dimension
16-1/4" x 9-7/8"
Product Highlight: Warranty
1 Year Warranty

Description

–
NuTone's Vent-A-Lite ceiling fan-light combination ventilator can operate the fan and light together or independently. Damper/duct connector fits 4" round ducts. Fits 2" x 6" ceiling construction.

Features:
  • 70 CFM, 4.0 Sones
  • 4" round duct size
  • 100W incandescent light (bulbs are sold separately)
  • Unbreakable light lens snaps on and off for easy re-lamping
  • Adjustable hanger bars
  • Plug-in vent fan and light receptable
  • UL listed for use in a tub/shower stall enclosure when used with GFI branch circuit wiring
  • Type IC

Specs

–
Lighting:

Incandescent

Duct Size:

4"

Product Type:

Ventilation Fan w/ Light

Air Flow Capacity (CFM):

70

Sone:

4

Amperage:

2

Voltage:

120v

Hertz:

60

Housing Dimension:

14-3/4" 7-7/8" x 5-5/8"

Grille Dimension:

16-1/4" x 9-7/8"

Housing Material:

Galvanized Steel

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Model 668RP Ventilation Fan w/ Incandescent Light, 4" Round Duct (70 CFM)
Model 668RP Ventilation Fan w/ Incandescent Light, 4" Round Duct (70 CFM)
SKU: 668RP
(7)
Ventilation Fan w/ Light
Motor Assembly

8 Replacement Parts

Receptacle - Black
SKU: S66204000
Broan
Housing Hanger Bar
SKU: S44388000
Broan
Nut, #6-32 x 5/16"
SKU: S99260428
Broan
Motor Mounting Plate
SKU: S97017080
Broan
Acorn Nut
SKU: 97005316
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Used to replace a 20 year old unit

I used all the internal parts, cover and lens to replace the guts in a 20 year old unit. Everything lined up perfectly and bolted right in, 5 minute job.
Keith
Hartford, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this fan again.

Bathroom fan. Had the same model previously 14 years no issues.
Karen
Utica MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

one time replacement

replaced old unit.
Bozo
monroe tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and reasonably priced

Works well for removing steam from shower.
Cal
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement . Beats the big box stores

Would definitely use your company again.
Vince
Bordentown N.J
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shower Exhaust Fan and Light

I used it in my new handicapped shower. its great. This is the third product I've bought from Supply House every one was good quality and quick delivery.
Mike
Cambridge Springs, Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome and quiet

Very quiet and a perfect fit for our project! Super fast shipping!
Kyle
Yardley, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?