Apply to be a TradeMaster!
Main product image of Model 671R Ventilation Fan, 4" Duct (90 CFM)
Magnifying glass
Hover image to zoom
Model 671R Ventilation Fan, 4" Duct (90 CFM)
Magnifying glass
Hover image to zoom
671R has been discontinued
Discontinued January 4, 2016
This product was discontinued by the manufacturer.
Suggested Alternative:
InVent Series Single-Speed Ventilation Fan (110 CFM, 3.0 Sones)
Brand:
Broan
SKU:A110
(3)
Order by today, receive 36 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
90 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3 Sones
Product Highlight: Housing Dimension
9" x 9" x 5-3/4"
Product Highlight: Grille Dimension
10-1/2" x 10-1/4"
Product Highlight: Warranty
1 Year Warranty

Description

This high performance ventilation fan has a four-pole motor and centrifugal blow wheel. Snap-in motor plate requires no tools for installation or removal. Duct connector fits 4"duct. Fits 2" x 6" wall or ceiling construction.

Features:
  • 90 CFM, 3.0 Sones
  • 4" duct size
  • Title 24 Compliant
  • Easy installation in walls or ceiling
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit
  • Ideal for bath utility and recreation rooms
  • Designed for bathrooms up to 85 sq. ft. and other rooms up to 110 sq. ft.
  • Attractive white polymeric grille

Specs

Duct Size:

4"

Air Flow Capacity (CFM):

90

Sone:

3

Amperage:

0.8

Product Type:

Ventilation Fan

Voltage:

115V

Hertz:

60

Features:

Title 24 Compliant

Housing Dimension:

9" x 9" x 5-3/4"

Grille Dimension:

10-1/2" x 10-1/4"

Housing Material:

Galvanized Steel

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm