Apply to be a TradeMaster!
Main product image of Model 741WHNT Decorative Ventilation Fan with Light, White Finish (70 CFM)
Magnifying glass
Hover image to zoom

Model 741WHNT Decorative Ventilation Fan with Light, White Finish (70 CFM)

Brand:
NuTone
SKU:
741WHNT
Rating:
(0)
Q&A:
(0)
Model 741WHNT Decorative Ventilation Fan with Light, White Finish (70 CFM)
Magnifying glass
Hover image to zoom
741WHNT has been discontinued
Discontinued March 27, 2014
This product was discontinued by the manufacturer.
Direct Replacement:
Model 741WH Decorative Ventilation Fan with Light, White Finish (70 CFM)
Brand:
Broan
SKU:741WH
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
White

Description

–
Features:
  • 70 CFM 3.5 Sones.
  • Corrosion-resistant finish.
  • Frosted melon glass globe.
  • Uses two standard incandescent bulbs - 60-watt maximum each (not included).
  • Vent openings in fixture base for exhaust fan.
  • Plug-in light fixture assembly & permanently lubricated motor.
  • Polymeric blower wheel.
  • Sturdy keyhole mounting brackets for quick, accurate installation.
  • Tapered, polymeric 4" round duct fitting with built-in backdraft damper for easy, positive duct connection and no metallic clatter.
  • Housing Dimension: 8" x 8-1/4" x 5-3/4"
  • Fits in 2" x 6" ceiling construction
Note: For installations in ceilings up to 12/12 pitch

Specs

–
Finish:

White

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

3.5

Voltage:

120v

Amperage:

2.2

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Housing Material:

Galvanized Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


10 Replacement Parts

Finial Cap - White
SKU: S97013916
Broan
Nut, #6-32 x 5/16"
SKU: S99260428
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.