Apply to be a TradeMaster!
Main product image of Model 754RBNT Decorative Ventilation Fan with Light, Oil-Rubbed Bronze Finish (70 CFM)
Magnifying glass
Hover image to zoom

Model 754RBNT Decorative Ventilation Fan with Light, Oil-Rubbed Bronze Finish (70 CFM)

Brand:
NuTone
SKU:
754RBNT
Rating:
(0)
Q&A:
(0)
Model 754RBNT Decorative Ventilation Fan with Light, Oil-Rubbed Bronze Finish (70 CFM)
Magnifying glass
Hover image to zoom
754RBNT has been discontinued
Discontinued August 9, 2013
This product was discontinued by the manufacturer.
Direct Replacement:
Model 754RB Decorative Ventilation Fan with Light, Oil Rubbed Bronze Finish (70 CFM)
Brand:
Broan
SKU:754RB
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Oil Rubbed Bronze

Description

Features:
  • 70 CFM 3.5 Sones.
  • Corrosion-resistant finish.
  • Frosted glass globe.
  • Uses two 60 Watt maximum candelabra base bulbs (not included).
  • Vent openings in fixture base for exhaust fan.
  • Plug-in light fixture assembly & permanently lubricated motor.
  • Polymeric blower wheel.
  • Sturdy keyhole mounting brackets for quick, accurate installation.
  • Tapered, polymeric 4" round duct fitting with built-in backdraft damper for easy, positive duct connection and no metallic clatter.
  • Housing Dimension: 8" x 8-1/4" x 5-3/4"
  • Fits in 2" x 6" ceiling construction
Note: For installation in flat ceilings only

Specs

Finish:

Oil Rubbed Bronze

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

3.5

Voltage:

120v

Amperage:

2.2

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Housing Material:

Galvanized Steel

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

7 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM