Apply to be a TradeMaster!
Main product image of Model 761WHNT Decorative Ventilation Fan with Light, White Finish (100 CFM)
Magnifying glass
Hover image to zoom

Model 761WHNT Decorative Ventilation Fan with Light, White Finish (100 CFM)

Brand:
NuTone
SKU:
761WHNT
Rating:
(0)
Q&A:
(0)
Model 761WHNT Decorative Ventilation Fan with Light, White Finish (100 CFM)
Magnifying glass
Hover image to zoom
761WHNT has been discontinued
Discontinued March 12, 2013
This product was discontinued by the manufacturer.
Direct Replacement:
Model 781WHNT Decorative Glass Ventilation Fan with Light, White Leaf Design (100 CFM)
Brand:
NuTone
SKU:781WHNT
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
White

Description

Features:
  • 100 CFM 3.5 Sones.
  • Corrosion-resistant painted white leaf design finish.
  • White opal glass shade.
  • Close mount design
  • Uses two 60 Watt maximum, B10 type, candelabra bulbs. (bulbs not included).
  • Vent openings in fixture base for exhaust fan.
  • Plug-in light fixture assembly & permanently lubricated motor.
  • Polymeric blower wheel.
  • Sturdy keyhole mounting brackets for quick, accurate installation.
  • Tapered, polymeric 4" round duct fitting with built-in backdraft damper for easy, positive duct connection and no metallic clatter.
  • Housing Dimension: 8" x 8-1/4" x 5-3/4"
  • Fits in 2" x 6" ceiling construction
Note: For installation in flat ceilings only.

Specs

Finish:

White

Duct Size:

4"

Air Flow Capacity (CFM):

100

Sone:

3.5

Voltage:

120v

Amperage:

2.2

Diameter Base:

13-5/8"

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Housing Material:

Galvanized Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


10 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM