Apply to be a TradeMaster!
Main product image of Model 763 Ventilation Fan w/ Incandescent Light, 4" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom

Model 763 Ventilation Fan w/ Incandescent Light, 4" Round Duct (50 CFM)

Brand:
NuTone
SKU:
763
Rating:
(4)
Q&A:
(1)
Model 763 Ventilation Fan w/ Incandescent Light, 4" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom
763 has been discontinued
Discontinued November 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
50 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2.5 Sones
Product Highlight: Housing Dimension
8-1/4" x 8" x 5-3/4"
Product Highlight: Grille Dimension
12" x 10-3/4"
Product Highlight: Warranty
1 Year Warranty

Description

50 CFM Fan/Light with Transparent Polymeric Lens and Resin Grille; 100-watt Incandescent Lighting

Features:
  • 50 CFM reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 45 square feet, so your vision will be clear and your surroundings will always be comfortable
  • A 2.5 Sone rating provides quality ventilation at moderate sound levels for all around comfort
  • Translucent white polymeric lens is surrounded by an engineered white resin grille which blends nicely with your ceiling and any decor (12” x 10-3/4”)
  • Up to 100-watt incandescent A19 bulb (not included) provides ample lighting so you can complete your tasks
  • UL Listed for use over tub or shower with a GFCI circuit; that means you can optimize ventilation effectiveness by locating your fan exactly where you need it the most
  • 4” duct connector for installation flexibility
  • May be wired for simultaneous or separate fan light operation providing you the choice of fan, light, or both

Specs

Duct Size:

4"

Product Type:

Ventilation Fan w/ Light

Lighting:

Incandescent

Air Flow Capacity (CFM):

50

Sone:

2.5

Amperage:

1.4

Voltage:

120v

Hertz:

60

Grille Dimension:

12" x 10-3/4"

Housing Material:

Galvanized Steel

Housing Dimension:

8-1/4" x 8" x 5-3/4"

Grille Finish:

White

Warranty:

1 Year

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

13 Replacement Parts

Acorn Nut
SKU: 97005316
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product from SupplyHouse.com again.

Fast, efficient service & shipping. All questions answered quickly.
QPM Rob
Kodak, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never again will I purchase from supply house

I refuse to ever use supply house again they weren't willing to help fix the situation went to the same house five times now and your defective equipment cost us money
Advanced ac
Fwb Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to Find Item Priced Fairly & Delivered Quickly

Hard to Find Item Priced Fairly & Delivered Quickly
MeanneLaw
North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hope these bathroom replacement fans fit!

The customer service was amazing! Answered very promptly. Shipping efficient and quick! Great prices. My only concern is hopefully these recommended replacement fans (2) will fit in the bathroom ceilings without a whole lot of drywall repair. They are replacing two 20-year-old fans so I had difficulty finding compatible replacements! I won't be at my beach house until October so 🤞!!
VicLee
Wilmington, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need to replace the bulb in model 763 and the cover feels like it will break when I pull down on the sides. The middle looks stuck. How is it attached? Thanks.

Asked by joe 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Joe, thanks for writing in. In order to replace the light bulb in the fan, remove the lens by gently depressing the sides and pull down.

Was this review helpful to you?