Apply to be a TradeMaster!
Main product image of Model 763RLN Ventilation Fan w/ Incandescent Light, 4" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom

Model 763RLN Ventilation Fan w/ Incandescent Light, 4" Round Duct (50 CFM)

Brand:
NuTone
SKU:
763RLN
Rating:
(0)
Q&A:
(0)
Model 763RLN Ventilation Fan w/ Incandescent Light, 4" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom
763RLN has been discontinued
Discontinued December 29, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
Model 763 Ventilation Fan w/ Incandescent Light, 4" Round Duct (50 CFM)
Brand:
NuTone
SKU:763
(4)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
50 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2.5 Sones
Product Highlight: Housing Dimension
9" x 9" x 5-3/4"
Product Highlight: Grille Dimension
12" x 10-3/4"
Product Highlight: Warranty
1 Year Warranty

Description

This NuTone ventilation fan can operate the fan and light together or independently. Damper/duct connector fits 4" round ducts. Fits 2" x 6" ceiling construction.

Features:
  • 50 CFM, 2.5 Sones
  • 4" round duct size
  • 100W incandescent light (bulbs are sold separately)
  • Quiet operation with one-piece molded blower wheel and silent backdraft damper
  • Plug-in motor and light
  • UL listed for use in a tub/shower stall enclosure when used with GFI branch circuit wiring
  • Type IC

Specs

Product Type:

Ventilation Fan w/ Light

Lighting:

Incandescent

Duct Size:

4"

Air Flow Capacity (CFM):

50

Sone:

2.5

Amperage:

1.4

Voltage:

120v

Hertz:

60

Housing Dimension:

9" x 9" x 5-3/4"

Grille Dimension:

12" x 10-3/4"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm