Apply to be a TradeMaster!
Main product image of 765HL Ventilation Fan w/ Directionally-Adjustable Heater & Light (100W Incandescent Lighting)
Magnifying glass
Hover image to zoom

765HL Ventilation Fan w/ Directionally-Adjustable Heater & Light (100W Incandescent Lighting)

Brand:
NuTone
SKU:
765HL
Rating:
(3)
Q&A:
(1)
765HL Ventilation Fan w/ Directionally-Adjustable Heater & Light (100W Incandescent Lighting)
Magnifying glass
Hover image to zoom
765HL has been discontinued
Discontinued August 16, 2020
This product was discontinued by the manufacturer.
Suggested Alternative:
PowerHeat Heater Exhaust Fan w/ CCT LED Lighting (110 CFM, 2.0 Sones)
Brand:
Broan
SKU:BHFLED110
(14)
Order by 6PM, receive 36 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2 Sones
Product Highlight: Housing Dimension
16" x 10-1/4" x 5-7/8"
Product Highlight: Grille Dimension
17-1/2" x 11-1/2"
Product Highlight: Warranty
1 Year Warranty

Description

Features:
  • Heater/Fan/Light brings convenient, comforting warmth to your bathroom
  • Quiet operation - 100 CFM, 2.0 Sone ventilation fan
  • Quiet, high-output 1500-watt heater with exclusive directionally adjustable design
  • 4" ducting for new construction or retrofit
  • Requires a dedicated 20 amp circuit
  • Fits in 2" x 6" ceiling construction
  • Designed for easy installation - includes new hanger bars!
  • 100W Incandescent Lighting
  • HVI Certified
  • Multi-function wall switches sold separately
  • Housing Dimension: 16" x 10-1/4" x 5-7/8"
  • Grille Dimension: 17-1/2" x 11-1/2"

Specs

Duct Size:

4"

Air Flow Capacity (CFM):

100

Sone:

2

Amperage:

14

Heater Watts:

1500

Lighting:

Incandescent

Voltage:

120v

Grille Dimension:

17-1/2" x 11-1/2"

Housing Dimension:

16" x 10-1/4" x 5-7/8"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Best Bathroom Fan By Far

Easy Installation and quiet operation
Breadman
Abington, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Heats fast, very good exhaust fan, Wish it had a nite light
Rex
Virginia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I installed one in my kids bathroom. It worked so well & was so much quieter than the one in the master bath. I purchased another and installed it in the master. Pex supply price was much better than other online & the big box stores.
Darrin
New Jersey
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be installed in the shower area?

Asked by Kevin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, it is not recommended to be installed in the shower area.

Was this review helpful to you?