Apply to be a TradeMaster!
Main product image of Model 8210 7" Round Vertical Discharge Ventilation Fan (210 CFM)
Magnifying glass
Hover image to zoom
Model 8210 7" Round Vertical Discharge Ventilation Fan (210 CFM)
Magnifying glass
Hover image to zoom
8210 has been discontinued
Discontinued January 9, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Model 505 8" Vertical Discharge Ventilation Fan (200 CFM)
Brand:
Broan
SKU:BR-505
(3)
Order by today, receive 15 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
210 CFM
Product Highlight: Duct Size
7"
Product Highlight: Sone
6.5 Sones
Product Highlight: Warranty
1 Year Warranty

Description

Features:
  • 210 CFM 6.5 Sones.
  • Fits 7" round duct
  • Excellent for kitchens, laundries, commercial restrooms etc.
  • Install in ceilings and ventilate directly through the roof with round ducting
  • Use with 834 filter (optional)
  • Adjustable hanger bars for 16" or 24" o.c. joists
  • All motors are pre-wired plug-in

Specs

Duct Size:

7"

Air Flow Capacity (CFM):

210

Sone:

6.5

Housing Material:

Galvanized Steel

Type:

Vertical Discharge

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

7 Replacement Parts

Fan Blade, S16631000
SKU: S16631000
Broan
Grille, S99111332
SKU: S99111332
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Model 8210 Fan

Bathroom exhaust fans are strong, quiet and easily installed. About the only thing that is not so great, they are large in size, but even with that, they are still very light weight.
Kevin the manager
Conley, Georgia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the grill made of metal or plastic?

Asked by Dave 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Dave, The housing would be metal, but the grille is made of plastic.

Was this review helpful to you?