Apply to be a TradeMaster!
Main product image of Model 8814R Ventilation Fan, 4" Duct (110 CFM)
Magnifying glass
Hover image to zoom

Model 8814R Ventilation Fan, 4" Duct (110 CFM)

Brand:
NuTone
SKU:
8814R
Rating:
(0)
Q&A:
(0)
Model 8814R Ventilation Fan, 4" Duct (110 CFM)
Magnifying glass
Hover image to zoom
8814R has been discontinued
Discontinued May 24, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
InVent Series Single-Speed Ventilation Fan (110 CFM, 3.0 Sones)
Brand:
Broan
SKU:A110
(3)
Order by today, receive 12 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
4 Sones
Product Highlight: Housing Dimension
9" x 9" x 5-3/4"
Product Highlight: Grille Dimension
10-1/4" x 11-1/2"
Product Highlight: Warranty
1 Year Warranty

Description

This ventilation fan is ideal for bath and dressing areas with an existing lighting source. This maximum performance exhaust fan features a prewired, plug-in motor for easy installation.

Features:
  • 110 CFM, 4.0 Sones
  • 4" snap-on duct collar
  • Room-to-room fan stretches energy dollars
  • Ideal for larger baths up to 105 sq. ft.
  • UL listed for use over bathtubs and showed when used with GFI branch circuit wiring.
  • Grille extends 7/8" below ceiling
  • White pebble grille finish
  • Fits 2" x 6" wall or ceiling construction

Specs

Duct Size:

4"

Air Flow Capacity (CFM):

110

Sone:

4

Amperage:

1.2

Product Type:

Ventilation Fan

Voltage:

120v

Hertz:

60

Housing Dimension:

9" x 9" x 5-3/4"

Grille Dimension:

10-1/4" x 11-1/2"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm