Apply to be a TradeMaster!
Main product image of InVent Series Single-Speed Fan w/ LED Light (110 CFM, 1.3 Sones)
Magnifying glass
Hover image to zoom

InVent Series Single-Speed Fan w/ LED Light (110 CFM, 1.3 Sones)

Brand:
NuTone
SKU:
AEN110L
Rating:
(0)
Q&A:
(0)
InVent Series Single-Speed Fan w/ LED Light (110 CFM, 1.3 Sones)
Magnifying glass
Hover image to zoom
AEN110L has been discontinued
Discontinued August 18, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.3 Sones
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.5 Amps

Description

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

  • 110 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 105 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • ENERGY STAR® Qualified
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Includes 11 watt, 3000K, integrated LED module for energy efficiency

Specs

Duct Size:

4"

Air Flow Capacity (CFM):

110

Sone:

1.3

Amperage:

0.5

Voltage:

120v

Product Type:

Ventilation Fan

Lighting:

LED

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Grille Finish:

White

Grille Material:

Polymeric

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

7 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM