Apply to be a TradeMaster!
Main product image of Model AEN80 Energy Star Rated & HVI Certified Bath Fan (80 CFM)
Magnifying glass
Hover image to zoom

Model AEN80 Energy Star Rated & HVI Certified Bath Fan (80 CFM)

Brand:
NuTone
SKU:
AEN80
Rating:
(0)
Q&A:
(2)
Model AEN80 Energy Star Rated & HVI Certified Bath Fan (80 CFM)
Magnifying glass
Hover image to zoom
AEN80 has been discontinued
Discontinued February 22, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
InVent Series Single-Speed Fan (80 CFM, 1.5 Sones)
Brand:
Broan
SKU:AE80B
(1)
Order by today, receive 89 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Sone
0.8 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

Features:
  • Features a powerful 80 CFM permanently lubricated and sealed motor that's specifically designed for continuous use applications
  • Compatible with a number of Nutone multi-function and time control wall switches (sold separately)
  • UL listed and suitable for use over bathtubs and showers when connected to a GFCI-protected branch circuit
Specifications:
  • Energy Star: Yes
  • Made in America: Yes
  • UL Rating: Wet Location
  • Sones: 0.8
  • Speeds: 1
  • Manufacturer Warranty: 1 Year Limited
  • CFM: 80

Specs

Features:

Energy Star Qualified

Product Type:

Ventilation Fan

Sone:

0.8

Voltage:

120v

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

6 Replacement Parts

Housing Flange
SKU: S1100144
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: does this model replace the QTRN08-B Nutone model. If so can the motor be switched out without replacing the entire housing

Asked by Glenn 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Glenn, As per NuTone's site, the AEN80 would be the replacement for the QTRN080.

Was this review helpful to you?

Q: what are the measurements

Asked by I don't have a nick name and don't need 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Nutone lists Housing Dimension LxWxH 9-1/4" x 10" x 5-3/4"

Was this review helpful to you?