Apply to be a TradeMaster!
Main product image of Flex Series Fan Finish Pack w/ White Grille, No Light (80 CFM, 0.8 Sones) (Pack of 4)
Magnifying glass
Hover image to zoom

Flex Series Fan Finish Pack w/ White Grille, No Light (80 CFM, 0.8 Sones) (Pack of 4)

Brand:
NuTone
SKU:
AEN80F1
Rating:
(0)
Q&A:
(0)
Flex Series Fan Finish Pack w/ White Grille, No Light (80 CFM, 0.8 Sones) (Pack of 4)
Magnifying glass
Hover image to zoom
We no longer carry AEN80F1
Unavailable since September 6, 2024

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.8 Sones
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.3 Amps

Description

–
Please note: Housing assembly is NOT included with this pack.

To simplify installation, Project Finish Packs are ideal for Builders and Contractors. These finish kits include the blower assembly and grille. Broan fans deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.

Product Features
  • Plug-in, permanently lubricated, brushless DC motor - engineered for continuous operation
  • Dynamically balanced centrifugal blower wheel for quiet, efficient performance
  • Low RPM for quiet operation
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Can be used to comply with ASHRAE 62.2 and CALGreen
  • Models available in 80 or 110 CFM and with or without LED light modules
  • ENERGY STAR® Qualified

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

0.8

Amperage:

0.3

Voltage:

120v

Product Type:

Ventilation Fan

Features:

Energy Star Qualified

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm