Apply to be a TradeMaster!
Main product image of InVent Series Single-Speed Fan Light (70 CFM, 2 Sones)
Magnifying glass
Hover image to zoom

InVent Series Single-Speed Fan Light (70 CFM, 2 Sones)

Brand:
NuTone
SKU:
AN70L
Rating:
(0)
Q&A:
(0)
InVent Series Single-Speed Fan Light (70 CFM, 2 Sones)
Magnifying glass
Hover image to zoom
AN70L has been discontinued
Discontinued September 17, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1.5 Sones Roomside Series Ventilation Fan & Light, Energy Star (80 CFM)
Brand:
Broan
SKU:BEL8
(2)
Order by today, receive 25 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2 Sones
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

  • 70 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 45 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most 100W max. incandescent A19 type bulb or energy efficient equivalent bulb with Maximum Overall
  • Length (M.O.L.) of 4.4" or less (bulb not included)

Specs

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

2

Voltage:

120v

Product Type:

Ventilation Fan

Amperage:

1.2

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Lighting:

Incandescent

Grille Material:

Polymeric

Grille Finish:

White

Housing Material:

Galvanized Steel

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

9 Replacement Parts

Housing Flange
SKU: S1100144
Broan
Damper / Duct Connector - 4" Round
SKU: S97019561
Broan
Wire Panel
SKU: S97019516
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.