Apply to be a TradeMaster!
Main product image of Model QT200 High Capacity Ventilation Fan, 3-1/4" x 10" Duct (200 CFM)
Magnifying glass
Hover image to zoom
Model QT200 High Capacity Ventilation Fan, 3-1/4" x 10" Duct (200 CFM)
Magnifying glass
Hover image to zoom
QT200 has been discontinued
Discontinued September 8, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
L200E Ceiling Mount Ventilation Fan, 8" Round Duct, Energy Star (230 CFM)
Brand:
Broan
SKU:L200E
(2)
Order by today, receive 46 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
200 CFM
Product Highlight: Duct Size
3-1/4" x 10"
Product Highlight: Sone
2 Sones
Product Highlight: Housing Dimension
14-1/4" x 10" x 9"
Product Highlight: Grille Dimension
16-1/2" x 12-3/32" x 5/8"
Product Highlight: Warranty
1 Year Warranty

Description

NuTone's powerful Quiet Test Twin Blower ventilation fan can ventilate bathrooms up to 185 sq. ft. and other rooms up to 250 sq. ft. Easy installation between 16" on center joists with slotted mounting brackets. Slots on housing sides provide alternative mounting. A duct collar with a quiet backdraft damper is included.

Features:
  • 200 CFM, 2.0 Sones
  • Sturdy brown-enamel steel housing is lined with sound-deadening foam for quiet operation
  • Low RPM motor plugs into prewired junction box
  • Motor and twin blowers dynamically balanced for smooth, quiet operation
  • Vents horizontally or vertically with 3-1/4" x 10" duct
  • Wiring knockouts located on top and back of housing

Specs

Duct Size:

3-1/4" x 10"

Air Flow Capacity (CFM):

200

Sone:

2

Voltage:

120v

Hertz:

60

Amperage:

1

Grille Dimension:

16-1/2" x 12-3/32" x 5/8"

Housing Dimension:

14-1/4" x 10" x 9"

Housing Material:

Galvanized Steel

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

1 Year

Product Type:

Ventilation Fan

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm