Apply to be a TradeMaster!
Main product image of Model QT9093WH Heater, Fan & Light Combination - 4" Round Duct (110 CFM)
Magnifying glass
Hover image to zoom
Model QT9093WH Heater, Fan & Light Combination - 4" Round Duct (110 CFM)
Magnifying glass
Hover image to zoom
QT9093WH has been discontinued
Discontinued June 24, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
4 Sones
Product Highlight: Housing Dimension
13-1/4" x 18-1/8" x 7-1/2"
Product Highlight: Grille Dimension
15-3/8" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

NuTone's QuietTTest Heat-A-Ventlite model provides comfort and convenience with a combination of a fan forced heater, ventilator fan and 100 watts of incandescent lighting (also includes a 7 watt night-light). A white grille and a four function wall switch are also included.

Product Features
  • 110 CFM, 4.0 Sones
  • Connects to standard 4" round duct
  • 1500 Watt heating and aluminum blower distributes heat evenly
  • Polypropylene blower exhausts odor, steam and stale air. Includes quiet, non-metalic backdraft damper
  • Automatic reset thermal protection
  • Expansion-type hanger bars joist up to 24" o.c. (mounting brackets adjust for up to 3/4" plaster thickness
  • Detachable junction box features 3 wiring knockouts
  • Uses one 100W bulb for lighting and one 7W bulb for night-light (bulbs sold separately)
  • Grille Dimension: 15-3/8" x 3" extension
  • Housing Dimension: 13-1/4" x 18-1/8" x 7-1/2" deep
  • Fits 2" x 8" ceiling construction

Specs

Product Type:

Heater/Fan/Light Combo

Duct Size:

4"

Air Flow Capacity (CFM):

110

Sone:

4

Voltage:

120v

Wattage:

1717

Heater Watts:

1500

Lighting:

Incandescent

Grille Dimension:

15-3/8" Diameter

Housing Dimension:

13-1/4" x 18-1/8" x 7-1/2"

Grille Material:

Die-Cast Zinc

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


11 Replacement Parts

Damper / Louver
SKU: S65060000
Broan
Bumper
SKU: S27538000
Broan
120V Motor, S86322000
SKU: S86322000
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.91 out of 23 reviews
100% would recommend this product
4.91
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 23 reviews

PLEASE HELP!!! NEED REPLACE guts 9093WH Heater, Fan & Light

Hello, my current installed QT9093WH Heater, Fan & Light Combination is making a loud noise when running the heater. All websites are saying discontinued so I can't find one- can you help, maybe know of a site that has one for sale < $200. Thank you.
Glen
Buffalo, NY
2 years ago
Was this review helpful to you?

bath fan

The fan is a quality piece and it is not cheap. If you want the unit to last, clean the heater and fan regularly.
Johnny Pop
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

Glad you had this!
JP
Arlington Heights IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Met the customer expectations

Well built, met my customer needs it matched the old one
Mike
Marlborough Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product arrived on time and installed as directed.
Cliff
Boston, Mass.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed

Exactly what we needed
KD
New Brunswick
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very efficient and fairly quiet, not annoying!

Works great! fan, light, heater and night light. The fan is efficient and is quiet. Happy with this purchase!
Nikki
Trenton, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heat Fan & Light Combo

I love it! It works very well! I have other lights in my bathroom so we put a red light bulb in for the light on the unit. When I put it on with the heat it feels even cozier! Plus, it came in one day!! Thank you!
Maisey
Upstate New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

Fairly easy install because was an exact match to what was there. One being replaced was 20 years old . Great suction for exhaust and nice warm heat also . New switch that identifies what to turn on. Supply house price was less than I could find locally. Delivery was quick.
John K
Lincoln RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for an existing broken one

Replacement for an existing broken one My electrician was able to use the existing cam inside because it was an exact replacement. So for him it was an easy replacement. Exhaust & in the heater both work great
John K
Lincoln RI
4 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I need a quiet!! heater with fan, and light. I won't use the exhaust... I have a nice old window. What's the sound rating on this. thank you.

Asked by Norma Harrison 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

This fan has a rating of 3.0 Sones. The lower the sone rating, the quieter the fan.

Was this review helpful to you?

Q: heater motor as failed. Where can I get a replacement and what is the part number

Asked by Kay 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the heater motor for that unit is part # 35971000, we can get them. please call CS to set up a quote for that item as its a non stock item.

Was this review helpful to you?

Q: How do you change the light bulb? I can't remove the glass.

Asked by Keith 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

There are 2 screws holding the grille/lens cover on, see page 2, figure 5: http://s3.supplyhouse.com/manuals/1301077233996/51628_PROD_FILE.pdf

Was this review helpful to you?
- Noth'in to It

Look up in the grill openings. You will see a screw that retains the grill/light assembly in the housing. There is another screw on the opposite side. Loosen both screws (don't remove) and rotate the grill/light assembly. The assembly will drop down. Replace the grill/light assembly by slipping the frame over the 2 screws. Then tighten.

Was this review helpful to you?