The Day Savers – A National Tradesmen Day Contest
Main product image of QTXN110HFLT Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)
Magnifying glass
Hover image to zoom

QTXN110HFLT Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)

Brand:
NuTone
SKU:
QTXN110HFLT
Rating:
(0)
Q&A:
(0)
QTXN110HFLT Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)
Magnifying glass
Hover image to zoom
QTXN110HFLT has been discontinued
Discontinued November 23, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
PowerHeat Heater Exhaust Fan w/ CCT LED Lighting (110 CFM, 2.0 Sones)
Brand:
Broan
SKU:BHFLED110
(0)
Order by 6PM, receive 21 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.9 Sones
Product Highlight: Housing Dimension
17-5/8" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
20" x 15"
Product Highlight: Warranty
3 Year Warranty

Description

The NuTone Ultra Silent heater/fan/light combination ventilation brings comforting warmth to your bathroom. Quiet, high output 1,500 watt heater with exclusive PowerHeat design. 77 Series Switch is recommended (not included). Type IC.

Features:
  • Nearly silent operation - 0.9 Sones, 110 CFM fan
  • Versatility of a free-breathing 6" duct connector
  • Bright, energy efficient, Title 24 Compliant 36-Watt fluorescent lighting (2 18-Watt GU24 based fluorescent bulbs included).
  • 7 watt nightlight capacity (bulb not included)
  • Fan motors are engineered for continuous operation
  • Requires dedicated 20 amp circuit
  • Housing Dimension: 17-5/8"x11-3/8"x7-5/8"
  • Grille Dimension: 20" x 15"
  • Fits 2" x 8" construction

Specs

Lighting:

Fluorescent

Product Type:

Ventilation Fan w/ Light

Duct Size:

6"

Air Flow Capacity (CFM):

110

Sone:

0.9

Voltage:

120v

Amperage:

13.5

Housing Dimension:

17-5/8" x 11-3/8" x 7-5/8"

Grille Dimension:

20" x 15"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

3 Year

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products