Apply to be a TradeMaster!
Main product image of RN80L Ultra Pro Series Single-Speed Fan with Light (80 CFM, <0.3 Sones)
Magnifying glass
Hover image to zoom

RN80L Ultra Pro Series Single-Speed Fan with Light (80 CFM, <0.3 Sones)

Brand:
NuTone
SKU:
RN80L
Rating:
(0)
Q&A:
(0)
RN80L Ultra Pro Series Single-Speed Fan with Light (80 CFM, <0.3 Sones)
Magnifying glass
Hover image to zoom
RN80L has been discontinued
Discontinued October 20, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
RN80L1 Ultra Pro Series Single-Speed Fan with Light (80 CFM)
Brand:
NuTone
SKU:RN80L1
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
< 0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty

Description

NuTone ULTRA PRO Series Fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards around the United States.
  • 80 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • QStream Technology - State-of-the-art blower design with airflow-smoothing baffles optimally smoothes airflow and reduce turbulence so the wheel can turn more slowly and quietly with no airflow loss
  • QFlow Technology - Duct connector damper flap is completely removed from airstream to reduce static pressure again, allowing the blower to turn more slowly and quietly, Damper also seals against perimeter surfaces when closed to prevent backdrafts
  • ULTRALucent Lighting Technology provides 36 watt lights (two 18-watt bulbs included) delivering the brightness (measured in lumens) of models previously requiring 60 watts of CFL output - You get the best of both worlds; clear, even lighting with no hot spots and smaller energy bills
  • ULTRAQuick Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower and an inside-out mounting duct connector making installation up to 60% faster in retrofits and up to 20% faster in new construction, saving you time, money and aggravation
  • Retrofit installations can be done entirely from the room-side - no attic access required. This means a faster, easier installation, so you can move on to something else
  • Unique telescoping mounting frame can be placed and fastened through drywall hole because it expands from 14" to 24" and fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • Snap-in housing and blower further simplify installation since you can hear - and feel - when they are properly seated. Easy-to-position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most

Specs

Duct Size:

4"

Product Type:

Ventilation Fan w/ Light & Night Light

Air Flow Capacity (CFM):

80

Sone:

< 0.3

Features:

Energy Star Qualified

Voltage:

120v

Hertz:

60

Amperage:

1

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Grille Dimension:

13" x 14"

Warranty:

3 Year

Type:

Single Speed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

8 Replacement Parts

Blower Assembly - Includes Motor, Blower Wheel, & Scroll Housing
SKU: S97019521
Broan
Grille Springs
SKU: S99140208
Broan
Mounting Frame
SKU: S97018349
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM