Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Oil Related Products
Oil Specialties
2" SpeedFiLL Scully Cap
Brand:
OMI Parts
SKU:
13100-OMI
Rating:
(0)
Q&A:
(0)
Hover image to zoom
13100-OMI has been discontinued
Discontinued September 6, 2016
This product has been discontinued.
Suggested Alternative:
2" SpeedFiLL Scully Cap
Brand:
R.W. Beckett
SKU:
13100
(4)
Order by
6PM
, receive 34 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
2"
Description
–
Rust-Proof Zinc Castings
100% Interchangeable with Industry Standard Oil Fill-Pipe Nozzle Adapters
Economical
Part No. on each Casting for easier re-ordering
Specs
–
Type:
Cap
Size:
2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Type
...
Size
...
CURRENT ITEM
2" SpeedFiLL Scully Cap
SKU:
13100-OMI
OMI Parts
Cap
2"
2" SpeedFiLL Scully Cap
SKU:
13100
R.W. Beckett
Cap
2"
×
Video