Apply to be a TradeMaster!
Main product image of 2" No-Caulk Roof Flashing (Galvanized Steel)
Magnifying glass
Hover image to zoom

2" No-Caulk Roof Flashing (Galvanized Steel)

Brand:
Oatey
SKU:
11853-OATEY
Rating:
(2)
Q&A:
(0)
2" No-Caulk Roof Flashing (Galvanized Steel)
Magnifying glass
Hover image to zoom
$8.16 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Size
9" x 12.5"
Product Highlight: Material
Galvanized Steel

Description

–
Features:
  • Roof Flashing slides over DWV pipe for pitch to 40°
  • Made of rust-proof, stamped 28 gauge galvanized steel
  • Non-fading sealing collar
  • Approved for Type B installations
  • Not for hot-mopped or built-up roofs
  • Do not use paint or petroleum based products on rubber collars

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

2"

Size:

9" x 12.5"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" No-Caulk Roof Flashing (Aluminum)
SKU: 12946
Oatey
3" PVC DWV 90° Elbow
SKU: P300-030
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked great

The price was right and worked great.
Tequila
Nevada
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't go well with a 35 year shingled roof

The rubber on the ones installed on my house deteriorated after about three years and had large gaping holes and openings that leaked a lot.
TomofEC
El Cerrito, Ca.
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy