Apply to be a TradeMaster!
Main product image of 4" No-Caulk Roof Flashing (Galvanized Steel)
Magnifying glass
Hover image to zoom

4" No-Caulk Roof Flashing (Galvanized Steel)

Brand:
Oatey
SKU:
11879-OATEY
Rating:
(0)
Q&A:
(0)
4" No-Caulk Roof Flashing (Galvanized Steel)
Magnifying glass
Hover image to zoom
$11.91 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
12" x 15"
Product Highlight: Material
Galvanized Steel

Description

–
Features:
  • Roof Flashing slides over DWV pipe for pitch to 40°
  • Made of rust-proof, stamped 28 gauge galvanized steel
  • Non-fading sealing collar
  • Approved for Type B installations
  • Not for hot-mopped or built-up roofs
  • Do not use paint or petroleum based products on rubber collars

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

4"

Size:

12" x 15"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy