Apply to be a TradeMaster!
Main product image of 8" to 20.5" Master Flash Roof Flashing
Magnifying glass
Hover image to zoom

8" to 20.5" Master Flash Roof Flashing

Brand:
Oatey
SKU:
14059
Rating:
(0)
Q&A:
(0)
8" to 20.5" Master Flash Roof Flashing
Magnifying glass
Hover image to zoom
14059 has been discontinued
Discontinued October 19, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
9-1/2" to 20-1/2" Square Standard Master Flash for Metal Roofs, Model #9 (Black EPDM)
SKU:SQ901BA
(0)
Order by today, receive 10 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Diameter (Inches)
8" to 20.5" Diameter
Product Highlight: Size
25"
Product Highlight: Material
Plastic

Description

Oatey® Master Flash® Roof Flashings are designed for use with metal profiled roofs and can be installed on every type of roofing surface. Collars can be used on multiple size pipes and conform to most common roof slopes. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Engineered for profiled roofing systems at any pitch
  • Pliable material won't crack or break
  • Easily customized to accomodate a broad range of pipe diameters
  • Non-fading EPDM collar provides maximum resistance to weathering caused by ozone and UV rays
  • Use silicone sealant between base and surface, and secure with sheet metal screws
  • Rated 212°F continuous heat
  • Approved for Type B installations
  • MASTER FLASH® is a Registered Trademark of the Aztec Washer Company


Specifications:
  • Pipe Diameter: 10 in. - 18 in.
  • Base Size/Diameter: 25 x 25 in
  • Material: Plastic
  • Brand: Oatey
  • Product Type: Master
  • Color: Black

Specs

Product Type:

Roof Flashing

Diameter (Inches):

8" to 20.5"

Size:

25"

Material:

Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Material