Apply to be a TradeMaster!
Main product image of No. 5 Paste Flux (8 oz.)
Magnifying glass
Hover image to zoom
No. 5 Paste Flux (8 oz.)
Magnifying glass
Hover image to zoom
$5.43 each
In Stock
In Stock
Get 272 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–
Oatey No. 5 Lead Free Paste Flux cleans and fluxes most commonly soldered metals including copper, brass, zinc, galvanized iron, lead and tin or copper-coated metals. Fluxing is a critical step in the soldering process. No. 5 Paste Flux provides superior wetting properties for better solder flow and can be used with most soft solders. No. 5 Paste Flux complies with CA & VT lead content regulations.

Features:
  • Effective on all metals except aluminum and stainless steel
  • Compatible with all common plumbing solder alloys
  • Will not turn copper piping green
  • Good for large diameter copper piping
  • 100% lead-free paste flux cleans and fluxes copper piping to provide uniform solder flow
  • Petroleum base provides cleaning effectiveness
  • NSF standard 14 (performance) and standard 61 (health effects) certified
  • Material is safe for use in potable water applications
  • Includes brush for easy flux application

Specs

–
Product Type:

Standard Flux

Application:

Plumbing

Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 6" Solder Flux & Acid Brush
SKU: 30712
Oatey

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Don't buy this ever

Just started using it, three soldered lead-free valves in a row using 95/5 had leaks. Pulled them and saw the solder either did not draw or did not stick. Been at this trade 40 years and the first time I ever had this issue.
Unhappy
Boston MA
3 years ago
Was this review helpful to you?

Great product at a great price.

Very good price and always makes soldering easy.
John
Churchville, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We use this almost daily

Works good
P
Youngstown ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent General Soldering Flux

Provides for a very good solder joint. Withstands the higher heat needed for some lead free solder alloys. Does not burn off. I use the "tinning" version of this flux for marginally clean old tubing in a repair situation. Aids solder flow.
Roy
Brewster, NY
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy