Apply to be a TradeMaster!
Main product image of H-20 No. 5 Water Soluble Flux (8 oz.)
Magnifying glass
Hover image to zoom

H-20 No. 5 Water Soluble Flux (8 oz.)

Brand:
Oatey
SKU:
30132
Rating:
(0)
Q&A:
(0)
H-20 No. 5 Water Soluble Flux (8 oz.)
Magnifying glass
Hover image to zoom
$7.71 each
In Stock
In Stock
Get 84 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–

Oatey® H20 No. 5 Paste Flux is a water flushable soldering paste flux designed to clean and flux most commonly soldered metals. 100% lead free. Safe for use on potable water applications. Can be used on copper piping without discoloration. Excellent for large diameter - copper pipe applications. Oatey products have earned the trust of plumbing professional for over 100 years. Made in the USA.


Features:

  • Water flushable
  • Effective on most metals, excluding aluminum and stainless steel
  • Compatible with common plumbing solder alloys
  • Can be used on copper piping without discoloration
  • Good for large diameter copper piping
  • 100 percent lead-free paste cleans, fluxes and copper piping to provide uniform solder flow
  • Meets ASTM standard B-813
  • NSF standard 14 (Performance) and standard 61 (Health Effects) certified
  • Safe for use in potable water applications



Specifications:

  • Size: 8 oz.
  • Brand: Oatey
  • Lead:No
  • Product Type: Water Soluble
  • Color:Yellow

Specs

–
Product Type:

Standard Flux

Application:

Plumbing

Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy