Shop Resideo Sale
Main product image of 10.3 oz. Silicone Sealant Cartridge (Clear)
Magnifying glass
Hover image to zoom

10.3 oz. Silicone Sealant Cartridge (Clear)

Brand:
Oatey
SKU:
30236-OATEY
Rating:
(8)
Q&A:
(0)
10.3 oz. Silicone Sealant Cartridge (Clear)
Magnifying glass
Hover image to zoom
$6.28 each
In Stock
In Stock
Get 3,203 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
10.3 oz.
Product Highlight: Color
Clear

Description

–
Oatey Silicone Sealant is a one-part, mildew-resistant sealant for ceramic tile, showers, tubs, rimless sinks and plumbing fixtures.

Specs

–
Type:

Silicone Sealant

Color:

Clear

Volume:

10.3 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 10.3 oz. Silicone Sealant Cartridge (Clear)
10.3 oz. Silicone Sealant Cartridge (Clear)
SKU: 30236-OATEY
(8)

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great for sealing doors

I had to re-seal my back door. Water was intruding on the bottom side of my door. I pulled away the water damaged material, replaced it and then used this clear silicone to seal it. We just got rain last weekend and it's bone dry! Great stuff! Application: The tube fits a normal caulk gun. I recommend cutting the tip at an angle - I cut a "V" notch at the point to help channel the silicone - it helps with smoothing it out. I use my finger for smoothing vs a tool. Seems to work well for me. Note that silicone does not work like caulk when applying. It's sticky and if you have only used caulk, you'll find this stuff is different. Just be patient and keep your finger/tool moving to make a smooth surface. You'll feel it skin over - a this point, don't touch it. It'll dry pretty quickly plus silicone sticks to most materials. Great product and buying from Supply House saves money! I highly recommend this Oatley Silicone!
Autobroker
Pasadena, CA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Product is good.
Tony
Garden Grove, Ca
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good silicone

I water poof bath rooms and kitchens . it was a good product and even a better price.
pro
christiansburg va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good product and a very good price
Rick
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Used to install new faucets, worked like a charm on old porcelain sink.
John R
Port saint Lucie
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great price!

We use silicone on a daily basis, and this product has worked excellent for our crews.
JB
Lancaster, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Priced fair works a well as the big names.
mike
Willowbee, Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solid product.

WORKS JUST LIKE THE BIG GUYS. PRICED WELL TOO.
MIKEYB
New Fairfield Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy