Shop Resideo Sale
Main product image of 10.3 oz. Silicone Sealant Cartridge (White)
Magnifying glass
Hover image to zoom

10.3 oz. Silicone Sealant Cartridge (White)

Brand:
Oatey
SKU:
30237-OATEY
Rating:
(1)
Q&A:
(0)
10.3 oz. Silicone Sealant Cartridge (White)
Magnifying glass
Hover image to zoom
$7.26 each
In Stock
In Stock
Get 150 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
10.3 oz.
Product Highlight: Color
White

Description

–
Oatey Silicone Sealant is a one-part, mildew-resistant sealant for ceramic tile, showers, tubs, rimless sinks and plumbing fixtures.

Specs

–
Type:

Silicone Sealant

Color:

White

Volume:

10.3 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 10.3 oz. Silicone Sealant Cartridge (White)
10.3 oz. Silicone Sealant Cartridge (White)
SKU: 30237-OATEY
(1)

You May Also Need

10.1 oz. Cartridge Silicone Plumbers Caulk - Clear
SKU: 25686
Hercules

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality silicone sealant

Why pay high prices for GE silicone, when Oatley works fine. This is a normal size cartridge, so it fits regular caulk guns. It goes on well and has good grabbing strength. It's not as easy to work as caulk, but it does come out looking really good when done. When dried, it forms a nice, water tight seal. It also has a nice shiny look too. I highly recommend this silicone for performance and price!
Autobroker
Pasadena, CA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy