Apply to be a TradeMaster!
Main product image of 32 oz. Purple Primer
Magnifying glass
Hover image to zoom

32 oz. Purple Primer

Brand:
Oatey
SKU:
30758
Rating:
(1)
Q&A:
(0)
32 oz. Purple Primer
Magnifying glass
Hover image to zoom
$18.39 each
In Stock
In Stock
Get 199 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.
Product Highlight: Color
Purple

Description

–
32 oz. Purple Primer

Product Features
  • Aggressive purple primer for use on PVC and CPVC pipe, fittings
  • Purple tint ideal when plumbing code requires primer verification
  • Removes surface dirt, grease and grim while pre-softening pipe
  • Allows for a fast, secure solvent weld
  • Not recommended for use on ABS piping installations
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC primer that meets California South Coast Air Quality Management Districts (SCAQMD) 1171/M24 requirements, meets ASTM Standard F656 and complies with NSF/ANSI 61 health effects requirements

Specs

–
Volume:

32 oz.

Color:

Purple

Application:

CPVC

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
3" PVC DWV 45° Elbow
SKU: P321-030
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Purple Primer at a Great Price!

Worked well on PVC, will use on CPVC at a later date!
Ty the plumber guy
MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy