Shop Resideo Sale
Main product image of 32 oz. Liquid Low VOC Cleaner (Clear)
Magnifying glass
Hover image to zoom

32 oz. Liquid Low VOC Cleaner (Clear)

Brand:
Oatey
SKU:
30805
Rating:
(1)
Q&A:
(0)
32 oz. Liquid Low VOC Cleaner (Clear)
Magnifying glass
Hover image to zoom
$12.56 each
In Stock
In Stock
Get 253 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
Oatey Clear Cleaner is a fast-acting cleaner that removes surface dirt, grease and grime. It is formulated for all schedules and diameters of ABS, PVC and CPVC pipe and fittings. It's clear finish flows freely, evaporates quickly, will not stain most surfaces and applies easily with included in-lid dauber. Oatey products have earned the trust of plumbing professionals for over 100 years.

Specifications
  • Easy to apply with included in-lid dauber
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Clear in color
  • Removes surface dirt, oils and other contaminants from piping
  • Formulated for all schedules and diameters of ABS, PVC and CPVC pipe and fittings
  • Weight: 2.3 lb.
  • Maximum Application Temperature °F: 110

Specs

–
Volume:

32 oz.

Application:

CPVC

PVC

ABS

Cement Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Deal

Great product and speedy delivery!
K&S
Timberlake, NC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy