Shop Oatey
Main product image of PVC All Weather Clear Cement (1 Gallon)
Magnifying glass
Hover image to zoom

PVC All Weather Clear Cement (1 Gallon)

Brand:
Oatey
SKU:
31135
Rating:
(0)
Q&A:
(0)
PVC All Weather Clear Cement (1 Gallon)
Magnifying glass
Hover image to zoom
$100.72 each
In Stock
In Stock
Get 22 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
1 Gallon

Description

Oatey PVC All Weather Medium Bodied Fast Set Clear Cement is recommended for potable water, drain, waste and vent applications. It is formulated to perform in all weather conditions from -15°F to 110°F and applies easily. This clear, medium bodied, fast set cement can be used to solvent weld all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 1 gal. clear PVC cement
  • All weather clear cement solvent welds PVC
  • For potable water, drain, waste and vent applications
  • For all schedules and weather conditions, including the very cold
  • Can be used on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
  • Recommended application temperature of -15°F to 110°F / -26°C to 43°C
  • No primer needed on non-pressure DWV, where local codes permit
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC, high performance solvent cement meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard D2564 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

Volume:

1 Gallon

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy