Apply to be a TradeMaster!
Main product image of 12" Gallon Can Swab Applicator w/ 4" Dauber
Magnifying glass
Hover image to zoom

12" Gallon Can Swab Applicator w/ 4" Dauber

Brand:
Oatey
SKU:
31276
Rating:
(3)
Q&A:
(0)
12" Gallon Can Swab Applicator w/ 4" Dauber
Magnifying glass
Hover image to zoom
$17.68 each
In Stock
In Stock
Get 121 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"

Description

–
12" Gallon Can Swab Applicator w/ 4" Dauber, Fits Wide and Standard Mouth Size

Specs

–
Product Type:

Swab Applicator

Size:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Products were as promised

Getting harder to find these items
Owner
Amity Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great coverage

The product works great for our needs, just on swipe to meet coverage.
Daubber
Kansas City, Mo.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I got what I ask for and on time

We used it to glue 12 inch pipes
Nick
TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy