Apply to be a TradeMaster!
Main product image of Fiber Reinforced Wax Bowl Ring with Polycarbonate Sleeve
Magnifying glass
Hover image to zoom

Fiber Reinforced Wax Bowl Ring with Polycarbonate Sleeve

Brand:
Oatey
SKU:
31195
Rating:
(0)
Q&A:
(0)
Fiber Reinforced Wax Bowl Ring with Polycarbonate Sleeve
Magnifying glass
Hover image to zoom
$6.17 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Oatey® Reinforced Wax Bowl Ring With Sleeve is a 100% pure petroleum wax gasket for setting any floor-type closet bowl with 3" or 4" waste lines.

Features:
  • Provides a permanent seal impervious to vermin, odors, gases and acids
  • Polycarbonate sleeve extends discharge opening for a more positive seal assuring proper bowl alignment


Specifications
  • Material: Synthetic
  • Brand: Oatey
  • Size: 3 or 4 in.
  • Application: Floor Mounted Toilet
  • Product Type: Reinforced Wax Gasket with Sleeve

Specs

–
Application:

Plumbing

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy