Apply to be a TradeMaster!
Main product image of Liquilock Gel for Toilet Removal, 0.6 oz.
Magnifying glass
Hover image to zoom

Liquilock Gel for Toilet Removal, 0.6 oz.

Brand:
Oatey
SKU:
31417
Rating:
(2)
Q&A:
(0)
Liquilock Gel for Toilet Removal, 0.6 oz.
Magnifying glass
Hover image to zoom
$2.12 each
In Stock
In Stock
Get 343 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Oatey Liquilock solidifies water in 4-5 minutes to help prevent drips and leaks when removing toilet fixtures. Gel dissolves when additional water is added. Oatey products have earned the trust of plumbing professionals for over 100 years.br>
Features:
  • Use 1 package for a 1.6-gal toilet and 2 packages for a 3.5-gal toilet
  • Solidifies water in 4-5 minutes to help prevent drips and leaks when removing toilet fixtures
  • Use Liquilock when replacing an old water heater
  • Non-toxic
  • Septic tank friendly and biodegradable
  • Easily flushes away with water once toilet repair is complete


Specifications:
  • Size: 0.6 oz. Brand: Oatey Product Type: Liquilock Color: White

Specs

–
Product Type:

Water Solidifier

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Liquilock Gel for Toilet Removal, 0.6 oz.
Liquilock Gel for Toilet Removal, 0.6 oz.
SKU: 31417
(2)

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent product

Product works good for new and used toilet removal. Used toilets you won't leave a trail all the way through the house to get it out the door. New toilets can be removed reset refilled and go right back to working. Glad I bought a box of it.
Handyman
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best for removing and resetting toilets

This product is a must for re-setting toilets. It absolutely allows you to pull the toilet with no water spills to clean up. It's worth it's weight.
Mr. Tom
Livonia, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy