Apply to be a TradeMaster!
Main product image of 1/2" x 520" PTFE White Thread Seal Tape
Magnifying glass
Hover image to zoom

1/2" x 520" PTFE White Thread Seal Tape

Brand:
Oatey
SKU:
31202-OATEY
Rating:
(1)
Q&A:
(0)
1/2" x 520" PTFE White Thread Seal Tape
Magnifying glass
Hover image to zoom
$1.38 each
In Stock
In Stock
Get 145 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PTFE
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
520" Length
Product Highlight: Color
White

Description

–
Oatey® PTFE White General Purpose Thread Seal Tape provides a clean, positive seal on threaded connections.

Features:
  • A high-density product that resists tearing and stretching for easy, efficient application
  • Available carded or packaged bulk on spools
  • Complies with Military Spec No A-A-58092 & UL 31 RO
  • 3 mils thick, 07 grams/cubic centimeter density


Specifications:
  • Product Width: 1/2 in.
  • Length: 500 in.
  • Color: White
  • Brand: Oatey
  • Set Speed: Immediate
  • Product Type: General Purpose

Specs

–
Material:

PTFE

Width (Inches):

1/2"

Product Type:

Thread Seal Tape

Size:

1/2"

Length (Inches):

520"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love ordering from SupplyHouse

Love ordering from SupplyHouse; ALWAYS on time and the lowest pricing. BEST customer service anywhere!!!
Randy
Langhorne
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy