Apply to be a TradeMaster!
Main product image of Blue Monster Mini-Monster 3/4" x 260" PTFE Thread Seal Tape
Magnifying glass
Hover image to zoom

Blue Monster Mini-Monster 3/4" x 260" PTFE Thread Seal Tape

SKU:
70662
Rating:
(118)
Q&A:
(8)
Blue Monster Mini-Monster 3/4" x 260" PTFE Thread Seal Tape
Magnifying glass
Hover image to zoom
$2.65 each
In Stock
In Stock
Get 76 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PTFE
Product Highlight: Length (Inches)
260" Length
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Max Pressure (PSI)
10000 MAX PSI
Product Highlight: Temperature Range (F)
-450°F - 500°F
Product Highlight: Color
Blue

Description

–
Blue Monster is a higher-quality PTFE sealing tape that is easier to apply. Blue Monster has not been stretched during the manufacturing process, so it is thicker and creates a more effective seal with less tape, and no need for pipe dope. Use Blue Monster on threads made from galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS, fiberglass and more.

Specifications:
  • Composition: 99.6% PTFE < 0.4% Pigment
  • Color: Blue
  • Thickness: 0.0035” +/-10% (0.0889 mm +/-10%)
  • Density: 0.8g/cm3
  • Elongation: 100%
  • PSI rating: 10,000 PSI (69,000 kPa) water and oil
  • Temperature range: -4500 F to +5000 F (-2680 C to +2600 C) PTFE is completely stable up to +5000 F or 2600 C. Decomposition is slow up to +7500 F or +4000 C. Decomposition will occur on contact with naked flames.
  • Tensile strength: 115N/mm2

Specs

–
Material:

PTFE

Product Type:

Thread Seal Tape

Length (Inches):

260"

Width (Inches):

3/4"

Max Pressure (PSI):

10000

Temperature Range (F):

-450°F - 500°F

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.97 out of 118 reviews
100% would recommend this product
4.97
out of 118 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 118 reviews

Yes

Very good products.
Agnieszka
PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blue Monster Teflon Tape

Does an excellent job of sealing threaded pipe! Will buy again.
Bob
Oklahoma
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD STRONG TAPE

GOOD TAPE HIGER IN PRICE BUT ITS STRONGER AND LAST LONGER SO YOU GET WHAT YOU PAY FOR I CONTINUE TO SELL IT SO I CONTINUE TO BUY IT GOOD COMPANY GOOD PRODUCTS FAST SHIPPING.
BIG DOG
BATON ROUGE LA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seals well

3 wraps great 5 wraps even better
PJ
WY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great service!

Exactly what I needed at a reasonable price. I also received the next day after order placement! You can't beat that service!
Mark
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great service!

Exactly what I needed at a reasonable price. It got here overnight, too. You can't beat the service!
Mark
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product

We continue to buy it because our customers love it! They keep asking us to have it in stock.
Chula
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT TEFLON

MECHANICS HAD TO HAVE IT,LOVED IT!! PRICE IS FAIR ALSO..
BIG DOG SELLER
BATON ROUGE,LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Worked as expected
Sam
SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best out there

on gas lines
storman
Oh.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: it states its 1429" in length. Is it 119' long or is it the total square footage of tape. I'll be wrapping 4" PVC green bell pipe under ground and need enough for 3 four inch joints.

Asked by bigbass 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The roll is 1/2" wide x 1429" long.

Was this review helpful to you?

Q: What makes this better than the other PTFE tapes out there that I can get much cheaper?

Asked by Dp 10 years ago

Add your answer

* Required Field
-

It's thicker and seals better, and is a longer roll

Was this review helpful to you?
-

Preventing threads from leaking is a process, and every installer or technician has their own methodology. I prefer to use Blue Monster because it requires less work, less product, less time. I've never had a call back when I use Blue. The only way to know if it works for you is to buy and try! Sent from my iPhone

Was this review helpful to you?

Q: Does this tape work on no-lead brass and stainess steel pipe fittings for water

Asked by dependable dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this tape can be used on galvanized steel, iron, brass,copper, aluminum, stainless steel,polyethylene, polypropylene, PVC,CPVC, ABS, or fiberglass. It can be used when any of these pipes are carrying water.

Was this review helpful to you?

Q: Is it approved for LPG gas

Asked by DFG 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The Blue Monster seal tape is approved for use with Liquid Petroleum Gas.

Was this review helpful to you?

Q: Can it be used on low to medium pressure steam piping?

Asked by Gus 13 years ago

Add your answer

* Required Field
-

I've used it on low pressure steam piping and it worked fine. Not sure about medium pressure.

Was this review helpful to you?

Q: Is there teflon in this tape and if so, how much?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, this tape is 99.6% PTFE.

Was this review helpful to you?
- Scott

Specs say 99.6% PTFE

Was this review helpful to you?

Q: Can you use Blue Monster PTFE #70885 for natural gas lines

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can.

Was this review helpful to you?

Q: will Blue Monster teflon tape work on pipes carrying gasoline?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It will, according to the manufacturer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy