Apply to be a TradeMaster!
Main product image of Tube Cleaning Brush (1" CTS)
Magnifying glass
Hover image to zoom

Tube Cleaning Brush (1" CTS)

Brand:
Oatey
SKU:
31347
Rating:
(2)
Q&A:
(0)
Tube Cleaning Brush (1" CTS)
Magnifying glass
Hover image to zoom
$4.37 each
BOX UP & SAVE 4%
$50.40 box of 12
$4.20 each
In Stock
In Stock
Get 20 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Oatey ¾ in. O.D. Tubing Cleaning Brushes are used for cleaning the outside of copper piping quickly and effectively. O.D. Tube Cleaning Brush can also be used to clean plastic pipe.
  • Fits 1" copper or plastic pipe
  • Cleans outside of 1" copper and plastic pipe
  • Easy-to-grip high impact polystyrene casing/handle
  • Prepares pipe for soldering or solvent welding

Specs

–
Product Type:

Pipe Cleaning Tool

Application:

Plumbing

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Save your money

FIRST use - the end piece holding the wire brush end came loose - whatever method they employ to hold it is obviously sorely deficient. Buy something better - because THIS is a waste of money.
TexasRedneck
New Braunfels, TX
4 years ago
Was this review helpful to you?

Great item

Must have in tool box
Mick
North Plainfield, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy