Shop Oatey
Main product image of 1" Copper Fitting Brush w/ Plastic Handle
Magnifying glass
Hover image to zoom

1" Copper Fitting Brush w/ Plastic Handle

Brand:
Oatey
SKU:
31329
Rating:
(2)
Q&A:
(0)
1" Copper Fitting Brush w/ Plastic Handle
Magnifying glass
Hover image to zoom
$3.96 each
BOX UP & SAVE 9%
$43.32 box of 12
$3.61 each
In Stock
In Stock
Get 75 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow

This item replaces: 45080

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"

Description

Oatey Heavy Duty Fitting Brushes are designed for cleaning the inside of copper fittings prior to soldering. These heavy-duty brushes are composed of high carbon steel wire bristles, a galvanized steel stem, and a high impact polystyrene handle. Oatey Heavy Duty Fitting Brushes are long-lasting, and the contoured handle provides a comfortable grip.
  • 1" Diameter brush
  • Stem: Galvanized Steel Wire
  • Handle: High Impact Polystyrene
  • Brush: High Carbon Steel Wire

Specs

Size:

1"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I WOULD BUY THIS AGAIN

I WOULD BUY THIS AGAIN
ERIK
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a nice Brush

This brush works very well and lasted a long time under heavy use. I would buy this again.
NM
Vermont
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy