Apply to be a TradeMaster!
Main product image of 3/4" Copper Fitting Brush w/ Plastic Handle
Magnifying glass
Hover image to zoom

3/4" Copper Fitting Brush w/ Plastic Handle

Brand:
Oatey
SKU:
31328
Rating:
(3)
Q&A:
(0)
3/4" Copper Fitting Brush w/ Plastic Handle
Magnifying glass
Hover image to zoom
$4.02 each
BOX UP & SAVE 10%
$43.32 box of 12
$3.61 each
In Stock
In Stock
Get 60 Mon, Nov 23
Order by today, receive Monday

This item replaces: 45075

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
  • 3/4" diameter brush
  • Stem: Galvanized Steel Wire
  • Handle: High Impact Polystyrene
  • Brush: High Carbon Steel Wire

Oatey Heavy Duty Fitting Brushes are designed for cleaning the inside of copper fittings prior to soldering. These heavy-duty brushes are composed of high carbon steel wire bristles, a galvanized steel stem, and a high impact polystyrene handle. Oatey Heavy Duty Fitting Brushes are long-lasting, and the contoured handle provides a comfortable grip.

Specs

–
Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
3/4"

You May Also Need

1-1/2" Copper Fitting Brush w/ Plastic Handle
SKU: 31331
Oatey

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I WOULD BUY THIS AGAIN

I WOULD BUY THIS AGAIN
ERIK
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for our needs

We use these brushes to clean out welder nozzles. Perfect fit, nice and stiff to remove slag. Our weld guys love them. Will be purchasing more soon!
Jaime the maintenance guy?
Reynoldsburg, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Nice stiff bristles. Spend a little bit more and get one with a handle. Makes job easier. Should last me forever.
Alan
Louisville, Oh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy